Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Unisex Knee Boot, Black/Gray, Black, Gray, 9

  • Mfr # 43161.09

  • Zoro # G416077556


product price: $28.59
/pr

Key Features

Gender
Unisex
Color
Black, Gray
Upper Material
PVC
Heel Style
Defined Heel
Footwear Shank
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43161.09
Zoro #
G416077556
UPC #
045143893065
Country of Origin
China

Dimensions

Size
9
Footwear Width
D
Boot Height
15 in

Details

Gender
Unisex
Color
Black, Gray
Item
Knee Boot, Black/Gray
Upper Material
PVC
Heel Style
Defined Heel
Footwear Shank
No
Footwear Application
General Purpose
Slip-Resistance Rating (SATRA Test Values)
Backward Forepart Slip: Dairy Tile (Dry): 0.71, Dairy Tile (Wet): 0.74, Dairy Tile (Oily): 0.42, Forward Heel Slip: Dairy Tile (Dry): 0.79, Dairy Tile (Wet): 0.74, Dairy Tile (Oily/Wet): 0.37
Electrical Hazard Rated
No
Outsole Material
PVC
Oil Resisting Sole
Yes
Footwear Sole Pattern
Chevron
Completely Non Metallic
Yes
Style Number
43161
Metatarsal Guard
No
Insulated
No
Shank Material
PVC
Ninety Degree Heel
Yes
Puncture Resistant Insole
No
Midsole Material
PVC
Shoe Style
Knee with Cut-Off Bands
Boot Color
Black, Gray
Outsole Technology
Chevron Plus(R)
Predominant Footwear Color
Black
Metatarsal Guard Style
None
Waterproof Type
Injection-Molded

Description

Rubber Boot, Shoe Style Knee with Cut-Off Bands, Footwear Sole Pattern Chevron, Insulated No, Size 9, Footwear Width D, Unisex, Boot Height 15 in, Metatarsal Guard No, Waterproof Yes, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.