Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Unisex Knee Boot, Black/Gray, Composite Toe, Black, Gray, 3

  • Mfr # 43261.03

  • Zoro # G916077575


product price: $31.35
/pr

Key Features

Toe Type
Composite
Gender
Unisex
Color
Black, Gray
Upper Material
PVC
Heel Style
Defined Heel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43261.03
Zoro #
G916077575
UPC #
045143893126
Country of Origin
China

Dimensions

Size
3
Footwear Width
D
Boot Height
15 in

Details

Toe Type
Composite
Gender
Unisex
Color
Black, Gray
Item
Knee Boot, Black/Gray
Upper Material
PVC
Heel Style
Defined Heel
Footwear Shank
No
Footwear Application
General Purpose
Style Number
43261
Slip-Resistance Rating (SATRA Test Values)
Backward Forepart Slip: Dairy Tile (Dry): 0.71, Dairy Tile (Wet): 0.74, Dairy Tile (Oily): 0.42, Forward Heel Slip: Dairy Tile (Dry): 0.79, Dairy Tile (Wet): 0.74, Dairy Tile (Oily/Wet): 0.37
Completely Non Metallic
Yes
Metatarsal Guard
No
Electrical Hazard Rated
No
Oil Resisting Sole
Yes
Outsole Material
PVC
Shoe Style
Knee with Cut-Off Bands
Midsole Material
PVC
Puncture Resistant Insole
No
Shank Material
PVC
Ninety Degree Heel
Yes
Insulated
No
Footwear Sole Pattern
Chevron
Boot Color
Black, Gray
Predominant Footwear Color
Black
Outsole Technology
Chevron Plus(R)
Waterproof Type
Injection-Molded
Metatarsal Guard Style
None

Description

Rubber Boot, Shoe Style Knee with Cut-Off Bands, Toe Type Composite, Footwear Sole Pattern Chevron, Insulated No, Size 3, Footwear Width D, Unisex, Boot Height 15 in, Metatarsal Guard No, Waterproof Yes, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.