Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Unisex Knee Boot, Black/Gray, Composite Toe, Black, Gray, 6

  • Mfr # 43261.06

  • Zoro # G216077534


product price: $31.35
/pr

Key Features

Toe Type
Composite
Gender
Unisex
Color
Black, Gray
Upper Material
PVC
Heel Style
Defined Heel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43261.06
Zoro #
G216077534
UPC #
045143893157
Country of Origin
China

Dimensions

Size
6
Footwear Width
D
Boot Height
15 in

Details

Toe Type
Composite
Gender
Unisex
Color
Black, Gray
Item
Knee Boot, Black/Gray
Upper Material
PVC
Heel Style
Defined Heel
Footwear Shank
No
Footwear Application
General Purpose
Completely Non Metallic
Yes
Shoe Style
Knee with Cut-Off Bands
Shank Material
PVC
Puncture Resistant Insole
No
Midsole Material
PVC
Metatarsal Guard
No
Electrical Hazard Rated
No
Ninety Degree Heel
Yes
Slip-Resistance Rating (SATRA Test Values)
Backward Forepart Slip: Dairy Tile (Dry): 0.71, Dairy Tile (Wet): 0.74, Dairy Tile (Oily): 0.42, Forward Heel Slip: Dairy Tile (Dry): 0.79, Dairy Tile (Wet): 0.74, Dairy Tile (Oily/Wet): 0.37
Insulated
No
Footwear Sole Pattern
Chevron
Outsole Material
PVC
Style Number
43261
Oil Resisting Sole
Yes
Boot Color
Black, Gray
Predominant Footwear Color
Black
Waterproof Type
Injection-Molded
Outsole Technology
Chevron Plus(R)
Metatarsal Guard Style
None

Description

Rubber Boot, Shoe Style Knee with Cut-Off Bands, Toe Type Composite, Footwear Sole Pattern Chevron, Insulated No, Size 6, Footwear Width D, Unisex, Boot Height 15 in, Metatarsal Guard No, Waterproof Yes, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.