Zoro Homepage

Unisex Pilot G2 Tall Rubber Boots, Plain Toe, 15 in Height, White, M13

  • Mfr # 31168

  • Zoro # G310877153


product price: $26.79
/pr

Key Features

Size
M13
Toe Type
Plain
Gender
Unisex
Waterproof
Yes
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31168
Zoro #
G310877153
UPC #
081138058903
Country of Origin
China

Dimensions

Size
M13
Height
15 in
Footwear Width
D
Boot Height Adjustment
Adjustable Height with Cut-Down Bands

Details

Toe Type
Plain
Gender
Unisex
Waterproof
Yes
Color
White
Item
Tall Rubber Boots
Series
Pilot G2
Upper Material
PVC
Heel Style
Defined Heel
Footwear Shank
No
Footwear Application
Agriculture, Construction, Foul Weather, General Purpose, Industry
Style Number
31168
Standards
ASTM F3445
Insulated
No
Oil Resisting Sole
Yes
Completely Non Metallic
Yes
Midsole Material
PVC
Features
Flexible Upper Stays Supple in Cold Temperatures to Make Walking Easier, Tough Outsole Material for Good Abrasion Resistance
Metatarsal Guard
No
Electrical Hazard Rated
No
Slip-Resistance Rating (SATRA Test Values)
Backward Forepart Slip: Dairy Tile (Dry): 0.73, Dairy Tile (Wet): 0.60, Forward Heel Slip: Dairy Tile (Dry): 0.62, Dairy Tile (Wet): 0.52
Outsole Material
PVC
Waterproof Type
Seamless Injection
Footwear Sole Pattern
Cleated
Removable Insole
Yes
Ninety Degree Heel
Yes
Shoe Style
Knee
Outsole Technology
Cleated
Metatarsal Guard Style
None

Description

Rubber Boot, Shoe Style Knee, Toe Type Plain, Footwear Sole Pattern Cleated, Insulated No, Size Men's 13, Footwear Width D, Men's, Boot Height 15 in, Metatarsal Guard No, Waterproof Yes, 1 Pair

Restrictions

WARNING: This product can expose you to chemicals including 1,3-Butadiene, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.