Zoro Homepage

Unisex Pilot G2 Tall Rubber Boots, Plain Toe, 15 in Height, White, M14

  • Mfr # 31168

  • Zoro # G910877140


product price: $26.79
/pr

Key Features

Size
M14
Toe Type
Plain
Gender
Unisex
Waterproof
Yes
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31168
Zoro #
G910877140
UPC #
081138058910
Country of Origin
China

Dimensions

Size
M14
Height
15 in
Boot Height Adjustment
Adjustable Height with Cut-Down Bands
Footwear Width
D

Description

Rubber Boot, Shoe Style Knee, Toe Type Plain, Footwear Sole Pattern Cleated, Insulated No, Size Men's 14, Footwear Width D, Men's, Boot Height 15 in, Metatarsal Guard No, Waterproof Yes, 1 Pair

Restrictions

WARNING: This product can expose you to chemicals including 1,3-Butadiene, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.