Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Unisex Pilot G2 Tall Rubber Boots, Steel Toe, 17 3/4 in Height, Black, M14

  • Mfr # 31341

  • Zoro # G1944657


product price: $45.49
/pr

Key Features

Size
M14
Toe Type
Steel
Gender
Unisex
Waterproof
Yes
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31341
Zoro #
G1944657
UPC #
081138013896
Country of Origin
China

Dimensions

Size
M14
Height
17 3/4 in
Footwear Width
W
Boot Height Adjustment
Standard Height

Details

Toe Type
Steel
Gender
Unisex
Waterproof
Yes
Color
Black
Item
Tall Rubber Boots
Series
Pilot G2
Upper Material
PVC
Heel Style
Defined Heel
Footwear Shank
Yes
Features
Calf Relief Expansion Expands Up To 1 1/2 in For More Calf Comfort, Chemical Resistance To Certain Acids and Alkalies, Self-Cleaning Outsole
Footwear Application
Agriculture, Construction, Industry and Other General Purpose Applications
Footwear Closure Type
Pull-On
Outsole Material
PVC
Style Number
31341
Insulated
Yes
Ninety Degree Heel
Yes
Footwear Sole Pattern
Cleated
Electrical Hazard Rated
Yes
Shank Material
PVC
Midsole Material
Steel
Standards
ASTM F2413
Waterproof Type
Seamless PVC Injection
Removable Insole
Yes
Metatarsal Guard
No
Static Dissipative
No
Puncture Resistant Insole
Yes
Completely Non Metallic
No
Oil Resisting Sole
Yes
Insole Material
EVA
Footwear Brand
Tingley
Cold-Insulation Technology
Flexible Upper Material
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.94, Dairy Tile (Oily): 0.36 Dairy Tile (Oily/Wet): 0.53, Dairy Tile (Wet): 0.75
Outsole Technology
Self Cleaning Cleated Sole
Shoe Style
Knee

Description

Rubber Boot, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern Cleated, Insulated No, Size Men's 14, Footwear Width W, Unisex, Boot Height 17 3/4 in, Metatarsal Guard No, Waterproof Yes, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.