Zoro Homepage

Unisex Pylon Mid Rubber Boots, Plain Toe, 12 1/2 in Height, Cream, Red, 8

  • Mfr # MB920B

  • Zoro # G010137618


product price: $130.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Plain
Gender
Unisex
Waterproof
Yes
Color
Cream, Red
Height
12 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MB920B
Zoro #
G010137618
UPC #
081138920286
Country of Origin
China

Dimensions

Size
8
Height
12 1/2 in
Boot Height Adjustment
Standard Height

Details

Toe Type
Plain
Gender
Unisex
Waterproof
Yes
Color
Cream, Red
Item
Mid Rubber Boots
Series
Pylon
Upper Material
Neoprene Rubber
Footwear Shank
Yes
Footwear Application
Chemical/Petrochemical, Commercial Fishing, Food Processing
Electrical Hazard Rated
Yes
Metatarsal Guard
Yes
Standards
ASTM F1671, ASTM F3445
Removable Insole
Yes
Insole Material
Polyurethane
Features
Chevron Outsole Expels Debris for Slip Resistance on Contaminated Surfaces, Dense Fabric Liner, Removable Polyurethane Contour Cushion Insoles
Oil Resisting Sole
Yes
Shoe Style
Mid-Calf
Shank Material
Steel
Static Dissipative
No
Style Number
MB920B

Description

Rubber Boot, Shoe Style Mid-Calf, Toe Type Plain, Footwear Sole Pattern Chevron-Plus(R), Insulated No, Size 8, Footwear Width D, Unisex, Boot Height 12 1/2 in, Metatarsal Guard Yes, Waterproof Yes, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.