Unisex Pylon Tall Rubber Boot w/Met Guard, Steel Toe, Cream, Red, 14

  • Mfr # MB916B.15

  • Zoro # G207963990


product price:  $159.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Steel
Gender
Unisex
Waterproof
Yes
Color
Cream, Red
Series
Pylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MB916B.15
Zoro #
G207963990
UPC #
081138057333
Country of Origin
China

Dimensions

Size
14
Footwear Width
4.9

Details

Toe Type
Steel
Gender
Unisex
Waterproof
Yes
Color
Cream, Red
Item
Tall Rubber Boot w/Met Guard
Series
Pylon
Upper Material
Neoprene Rubber
Heel Style
Defined Heel
Footwear Shank
Yes
Footwear Application
Chemical/Petrochemical, Food Processing
Outsole Material
Rubber
Electrical Hazard Rated
Yes
Waterproof Type
Neoprene Dipped
Removable Insole
Yes
Metatarsal Guard
Yes
CSA Footwear Standard
Electrical Shock Protection
Shank Material
Steel
Footwear Sole Pattern
Chevron
Slip-Resistance Rating (SATRA Test Values)
Dry: #1-0.52, #2- 0.60, #3- 0.70, Wet: #1- 0.74, #2- 0.78, #3-0.80
Ninety Degree Heel
Yes
Chain Saw Cut Resistant
No
Features
Anti-Viral, For Industrial Environments, Slip Resistant
Style Number
MB916B
Midsole Material
Neoprene Dipped Rubber
Oil Resisting Sole
Yes
Puncture Resistant Insole
No
Insulated
No
Completely Non Metallic
No
Standards
ASTM F2413 M/I/C, ASTM F2413 MT, ASTM F3445
Metatarsal Guard Technology
Pylon
Boot Color
Red, Cream
Shoe Style
Knee
Insole Material
Polyurethane
Cold-Insulation Technology
Neoprene Coating/Sealant
Outsole Technology
Slip Resistant/Expels Debris
Metatarsal Guard Style
Internal

Description

Rubber Boot, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern Chevron, Insulated No, Size Men's 15, Footwear Width 4.9, Men's, Boot Height 16 in, Metatarsal Guard Yes, Waterproof Yes, 1 Pair

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.