Zoro Homepage

Unisex Pylon Tall Rubber Boots, Plain Toe, 16 in Height, Cream, Red, 9

  • Mfr # MB926B

  • Zoro # G910137633


product price: $134.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Plain
Gender
Unisex
Waterproof
Yes
Color
Cream, Red
Height
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MB926B
Zoro #
G910137633
UPC #
081138926295
Country of Origin
China

Dimensions

Size
9
Height
16 in
Boot Height Adjustment
Standard Height

Details

Toe Type
Plain
Gender
Unisex
Waterproof
Yes
Color
Cream, Red
Item
Tall Rubber Boots
Series
Pylon
Upper Material
Neoprene Rubber
Footwear Shank
Yes
Footwear Application
Chemical/Petrochemical, Commercial Fishing, Food Processing
Shoe Style
Knee
Static Dissipative
No
Electrical Hazard Rated
Yes
Insole Material
Polyurethane
Metatarsal Guard
Yes
Removable Insole
Yes
Style Number
MB926B
Shank Material
Steel
Standards
ASTM F1671, ASTM F3445
Features
Chevron Outsole Expels Debris for Slip Resistance on Contaminated Surfaces, Dense Fabric Liner, Removable Polyurethane Contour Cushion Insoles
Oil Resisting Sole
Yes

Description

Rubber Boot, Shoe Style Knee, Toe Type Plain, Size 9, Unisex, Boot Height 16 in, Metatarsal Guard Yes, Waterproof Yes, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.