Zoro Homepage

Unisex Rubber Boots, Composite Toe, 15" Height, Gray, 15

  • Mfr # 28259.15

  • Zoro # G104903662


product price: $189.99
/ea
Sold in multiples of 9 for $1,709.91
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Unisex
Waterproof
Yes
Color
Gray
Height
15"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28259.15
Zoro #
G104903662
UPC #
81138036406
Country of Origin
China

Dimensions

Size
15
Height
15"

Details

Toe Type
Composite
Gender
Unisex
Waterproof
Yes
Color
Gray
Item
Rubber Boots
Upper Material
Aerex 1.5.5®
Style Number
28259

Description

Flite knee boots are creating a revolution in protective footwear. features: composite safety toe won't transfer cold or set off metal detectors. tiny air bubbles trapped within the material keep feet warm in the cold and cooler in the heat. slip resistant outsole provides excellent grip. removable, contour eva insole.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.