Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Unisex Rubber Boots, Steel Toe, 15" Height, Black, 7

  • Mfr # 87251.07

  • Zoro # G804914289


product price: $210.99
/ea
Sold in multiples of 9 for $1,898.91
Free Shipping & Returns

Key Features

Toe Type
Steel
Gender
Unisex
Waterproof
Yes
Color
Black
Height
15"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87251.07
Zoro #
G804914289
UPC #
81138044715
Country of Origin
China

Dimensions

Size
7
Height
15"

Details

Toe Type
Steel
Gender
Unisex
Waterproof
Yes
Color
Black
Item
Rubber Boots
Upper Material
Neoprene
Footwear Shank
Steel
Footwear Application
Construction, municipalities, public works, transportation, utilities, farm and barn, agriculture, and many general industrial applications
Style Number
87251

Description

Tingley badger neoprene boots, steel toe, upper rubber sole, steel shank, 15"h, blk, size 7 15" ht. - steel toe. Meets or exceeds astm f2413 m/i/c eh for safety toe caps and electrical hazard protection. Steel shank for added arch support. High quality rubber and 5mm neoprene with 2mm airmesh construction are 100% waterproof and durable. Ultra comfortable breathable neoprene upper with extra width in the calf area for a more relaxed fit. Snugleg last design hugs the foot for all day working comfort. Heel kick for easy hands free removal. Removable, cushioned insole helps wick moisture to keep feet warm and dry. Self-cleaning cleated outsole provides traction on indoor and outdoor surfaces.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.