
Unisex Steel Toe, 15 inch Height, Black, Men's 11; Women's 13
Mfr # 31251.11
Zoro # G502608053
product price: $36.59
/eaKey Features
Size
Men's 11; Women's 13
Toe Type
Steel
Gender
Unisex
Waterproof
Yes
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
31251.11
Zoro #
G502608053
UPC #
81138312715
Country of Origin
China
Dimensions
Size
Men's 11; Women's 13
Height
15 inch
Details
Toe Type
Steel
Gender
Unisex
Waterproof
Yes
Color
Black
Style Number
31251.11
Description
TINGLEY® 31251 ECONOMY STEEL TOE KNEE BOOTS, BLACK, CLEATED OUTSOLE, SIZE 11 ECONOMY PVC KNEE BOOTS - AFFORDABLE, ALL DAY COMFORT. AT TINGLEY, WE BELIEVE "ECONOMY" DOESN'T HAVE TO MEAN AN UNCOMFORTABLE FIT OR POOR PERFORMANCE. WHEN YOU ARE WORKING IN WET, MUDDY CONDITIONS, OUR ECONOMY PVC KNEE BOOTS PROVIDE EASY WALKING AND ALL DAY PROTECTION. IDEAL APPLICATIONS: GENERAL PURPOSE IN AGRICULTURE, INDUSTRY, AND CONSTRUCTION. CHEMICAL RESISTANCE: FATS, CERTAIN ACIDS, HYDROCARBONS, CAUSTICS, AND OTHER CHEMICALS.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.