Zoro Homepage

Unisex Steplite X Tall Rubber Boots, Plain Toe, 15 in Height, Blue/White, 10

  • Mfr # 77258.10

  • Zoro # G2406178


product price: $119.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Plain
Gender
Unisex
Waterproof
Yes
Color
Blue/White
Height
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77258.10
Zoro #
G2406178
UPC #
-
Country of Origin
Belgium

Dimensions

Size
10
Height
15 in

Details

Toe Type
Plain
Gender
Unisex
Waterproof
Yes
Color
Blue/White
Item
Tall Rubber Boots
Series
Steplite X
Upper Material
Polyurethane
Outsole Material
Rubber
Style Number
77258

Description

Rubber Boot, Shoe Style Knee, Footwear Sole Pattern Cleated, Insulated Yes, Size 10, Footwear Width D, Men's, Metatarsal Guard No, Waterproof Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.