Zoro Homepage

Unisex Steplite X Tall Rubber Boots, Plain Toe, 15 in Height, Blue/White, 9

  • Mfr # 77258.09

  • Zoro # G2406281


product price: $98.85
/pr
Free Shipping & Returns

Key Features

Toe Type
Plain
Gender
Unisex
Waterproof
Yes
Color
Blue/White
Height
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77258.09
Zoro #
G2406281
UPC #
-
Country of Origin
Belgium

Dimensions

Size
9
Height
15 in

Details

Toe Type
Plain
Gender
Unisex
Waterproof
Yes
Color
Blue/White
Item
Tall Rubber Boots
Series
Steplite X
Outsole Material
Rubber
Style Number
77258

Description

Rubber Boot, Shoe Style Knee, Footwear Sole Pattern Cleated, Insulated Yes, Size 9, Footwear Width D, Men's, Metatarsal Guard No, Waterproof Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.