Shop TINGLEY
See all product information
Create Account
V41108 SafetyFlex Zipper Fly Front Hooded Coverall, Small
- Mfr # V41108.SM
- Zoro # G505607961
product price:Â
$
161.99
/ea
Sold in multiples of 9 for
$1,457.91
Free Shipping & Returns
Key Features
Color
Green
Material
PVC on polyester
Closure Type
Zipper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- V41108.SM
- Zoro #
- G505607961
- UPC #
- 81138258013
- Country of Origin
- China
Dimensions
- Size
- Small
Details
- Color
- Green
- Material
- PVC on polyester
- Closure Type
- Zipper
Description
Tingley v41108 safetyflex zipper fly front hooded coverall, sm safetyflex - specialty pvc for aggressive applications. The safetyflex flame resistant specialty pvc on polyester suit combines tough protection and comfortable fit. Made to resist industrial acids, chemicals, and caustics, safetyflex is engineered for protection. Ideal applications: chemical environments. Chemical resistance: many acids, oils, alcohols, salts and alkalies.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.