Weather-Tuff Jacket, Size Men's 3XL, Storm Fly Front, Attached Hood Green

  • Mfr # J33118.3X

  • Zoro # G004945700


product price: $76.89
/ea
Sold in multiples of 9 for $692.01
Free Shipping & Returns

Key Features

Closure Type
Heavy duty zipper storm fly front
Gender
Men's
Material
0.40mm pvc on polyester
Number of Outside Pockets
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J33118.3X
Zoro #
G004945700
UPC #
81138011861
Country of Origin
China

Dimensions

Size
3XL

Details

Closure Type
Heavy duty zipper storm fly front
Color
Green
Gender
Men's
Material
0.40mm pvc on polyester
Number of Outside Pockets
2

Description

Rain jacket with attached hood. Therm-o-rad sealed for 100% waterproof protection. Heavy duty 0.40mm pvc on polyester. Soft, supple feel for all day comfort. Full cut shoulder with 90 sleeve-to-body angle for maximum freedom of movement. Heavy duty zipper storm fly front seals out wind, rain, and contaminants. Hidden hardware for added protection. Heavy duty metal snaps. 2 patch pockets with hook & loop closure. Hook and loop take-up straps on wrist cuffs for adjustable fit. Neoprene inner cuffs seal out wind and rain. Adjustable elastic draw cord on jacket for added protection. Mildew resistant.product ships on hangers.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.