Weather-Tuff Jacket, Size Men's Large, Storm Fly Front, Attached Hood Green

  • Mfr # J33118.LG

  • Zoro # G304945813


product price:  $76.89
/ea
Sold in multiples of 9 for $692.01
Free Shipping & Returns

Key Features

Gender
Men's
Number of Outside Pockets
2
Material
0.40mm pvc on polyester
Closure Type
Heavy duty zipper storm fly front
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
J33118.LG
Zoro #
G304945813
UPC #
81138011830
Country of Origin
China

Dimensions

Size
Men's Large

Details

Gender
Men's
Number of Outside Pockets
2
Material
0.40mm pvc on polyester
Color
Green
Closure Type
Heavy duty zipper storm fly front

Description

Rain jacket with attached hood. Therm-o-rad sealed for 100% waterproof protection. Heavy duty 0.40mm pvc on polyester. Soft, supple feel for all day comfort. Full cut shoulder with 90 sleeve-to-body angle for maximum freedom of movement. Heavy duty zipper storm fly front seals out wind, rain, and contaminants. Hidden hardware for added protection. Heavy duty metal snaps. 2 patch pockets with hook & loop closure. Hook and loop take-up straps on wrist cuffs for adjustable fit. Neoprene inner cuffs seal out wind and rain. Adjustable elastic draw cord on jacket for added protection. Mildew resistant.product ships on hangers.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.