
Weather-Tuff Jacket, Size Men's Small, Storm Fly Front, Attached Hood, Yellow
Mfr # J33117.SM
Zoro # G604945797
product price: $76.89
/ea
Sold in multiples of 9 for $692.01
Free Shipping & Returns
Key Features
Number of Outside Pockets
2
Closure Type
Heavy duty zipper storm fly front
Material
0.40mm pvc on polyester
Gender
Men's
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
J33117.SM
Zoro #
G604945797
UPC #
81138011755
Country of Origin
China
Dimensions
Size
Men's Small
Details
Number of Outside Pockets
2
Closure Type
Heavy duty zipper storm fly front
Color
Yellow
Material
0.40mm pvc on polyester
Gender
Men's
Description
Rain jacket with attached hood. Therm-o-rad sealed for 100% waterproof protection. Heavy duty 0.40mm pvc on polyester. Soft, supple feel for all day comfort. Full cut shoulder with 90 sleeve-to-body angle for maximum freedom of movement. Heavy duty zipper storm fly front seals out wind, rain, and contaminants. Hidden hardware for added protection. Heavy duty metal snaps. 2 patch pockets with hook & loop closure. Hook and loop take-up straps on wrist cuffs for adjustable fit. Neoprene inner cuffs seal out wind and rain. Adjustable elastic draw cord on jacket for added protection. Mildew resistant.product ships on hangers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.