Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Weather-Tuff Overall, Green, .40MM PVC On Polyester, 2X

  • Mfr # O33018.2X

  • Zoro # G204945708


product price: $53.75
/ea
Sold in multiples of 9 for $483.75

Key Features

Size
2X
Material
PVC On Polyester
Color
Green
Thickness
0.40mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
O33018.2X
Zoro #
G204945708
UPC #
81138011977
Country of Origin
China

Dimensions

Size
2X
Thickness
0.40mm

Details

Material
PVC On Polyester
Color
Green

Description

Weather-tuff suits provide heavy duty waterproof protection when you need it most. features: green plain front overalls therm-o-rad sealed seams for 100% waterproof protection heavy duty 0.40mm pvc on polyester soft, supple feel for all day comfort take-up snaps on overall waist for adjustable fit non-conductive, non-corrosive snaps and buckles heavy duty elastic suspenders with premium quick release buckles and crossover hook and loop take-up straps at ankle cuffs for adjustable fit mildew resistant product ships on hangers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products