Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Weather-Tuff Overall, Yellow, .40MM PVC On Polyester, XL

  • Mfr # O33017.XL

  • Zoro # G204945739


product price: $54.75
/ea
Sold in multiples of 9 for $492.75

Key Features

Size
XL
Thickness
0.40mm
Material
PVC On Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
O33017.XL
Zoro #
G204945739
UPC #
81138011908
Country of Origin
China

Dimensions

Size
XL
Thickness
0.40mm

Details

Color
Yellow
Material
PVC On Polyester

Description

Weather-tuff suits provide heavy duty waterproof protection when you need it most. features: yellow plain front overalls therm-o-rad sealed seams for 100% waterproof protection heavy duty 0.40mm pvc on polyester soft, supple feel for all day comfort take-up snaps on overall waist for adjustable fit non-conductive, non-corrosive snaps and buckles heavy duty elastic suspenders with premium quick release buckles and crossover hook and loop take-up straps at ankle cuffs for adjustable fit mildew resistant product ships on hangers

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.