Zoro Homepage

Webdri Detachable Hood Yellow Large

  • Mfr # H31107

  • Zoro # G1945577


product price: $10.15
/ea

Key Features

Size
L
Color
Yellow
Material
Polyester
Fabric Weight
12 oz
Features
Mildew Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H31107
Zoro #
G1945577
UPC #
-
Country of Origin
Mexico

Dimensions

Size
L
Thickness
26 mil

Description

Detachable Hood Yellow Large, Hood Attachment Style Snaps, Material Polyester, Color Yellow, Style Rain Hood, Size L, Seam Style Heat Sealed, Thickness 26 mil, Compatible with Manufacturer Model Number J31207, Compatible with Brand Webdri, Coating Material PVC, Fabric Weight 12 oz, Hood Features Dissipates Moisture, Special PVC Coating Resists Fats and Oils, Stitch Bonded Non-Woven Lining, Includes Lining Yes, Resists Acids, Alcohols, Alkalies, Chemicals, Fats, Oils, Salts, Solvents

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.