Zoro Homepage

Webdri Rain Jacket, Yellow, L

  • Mfr # J31107

  • Zoro # G4901723


product price: $45.39
/ea

Key Features

Color
Yellow
Material
PVC
Closure Type
Storm Fly Front
Fabric Weight
12 oz
Gender
Unisex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J31107
Zoro #
G4901723
UPC #
081138317031
Country of Origin
Mexico

Dimensions

Size
L
Length
31 in
Thickness
26 mil
Fits Chest Size
44 in to 46 in

Details

Item
Rain Jacket
Color
Yellow
Material
PVC
Closure Type
Storm Fly Front
Fabric Weight
12 oz
Gender
Unisex
Rainwear ANSI Class
Unrated
Number of Outside Pockets
0
Number of Inside Pockets
0
Hood Style
Attached
Seam Style
Heat Sealed
Arc Flash PPE Category
0
Standards
ASTM D6413
Rainwear Features
Chemical Resistant, Wind Resistant
Includes
Full Polar Fleece Thermal Velour Collar
Resists
Alcohols, Alkalies, Many Acids, Oils, Salts
Liner Material
Polyester
High-Visibility
No
Features
Chemical Resistant, Wind Resistant
Garment Type
Rain Jacket
ANSI Class
Not Rated
Lining Material
Polyester
Includes Hood
Yes
Cuff Style
Straight
Style
Rain Jacket

Description

Rain Jacket, Garment Type Rain Jacket, Size L, Number of Inside Pockets 0, Number of Outside Pockets 0, Color Yellow, Front Closure Type Snap, Storm Flap, Gender Unisex, Material PVC, High-Visibility No, ANSI Class Not Rated, Includes Hood Yes, Hood Style Attached, Length 31 in, Length Type Hip, Lining Material Polyester, Features Chemical Resistant, Wind Resistant, Standards ASTM D6413, Thickness 26 mil

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.