Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Winter Overboots, Plain Toe, Polyurethane, 840 Denier Nylon, 20 in Height, Hook-and-Loop Closure

  • Mfr # 7550G

  • Zoro # G5477711


product price: $158.99
/pr
Free Shipping & Returns

Key Features

Color
Black
Material
Polyurethane, 840 Denier Nylon
Toe Type
Plain
Waterproof
Yes
Footwear Closure Type
Hook-and-Loop
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7550G
Zoro #
G5477711
UPC #
081138001183
Country of Origin
China

Dimensions

Size
2XL
Height
20"
Boot Height
20 in
Fits Shoe Size
13 to 15

Details

Item
Winter Overboots
Color
Black
Material
Polyurethane, 840 Denier Nylon
Toe Type
Plain
Waterproof
Yes
Footwear Closure Type
Hook-and-Loop
Footwear Sole Pattern
Studs
Gender
Men's
Rubber Boot Style
Knee
Outsole Material
TPU with Tungsten Carbide Studs
Metatarsal Guard
No
Shank Material
Thermoplastic Polyurethane
Midsole Material
Polyurethane
Closure Type
Hook-and-Loop
Upper Material
Nylon
Predominant Footwear Color
Black
Resists
Cold, Ice, Slush, Snow, Water
Typical Overboot/Overshoe Application
Traction
Style Number
7550G
Insulation Type
Polypropylene Foam
Shoe Style
Knee
Electrical Hazard Rated
No
Footwear Brand
TINGLEY
Insulated
Yes
Series
7550G

Description

Winter Overboot, Knee, Footwear Sole Pattern Studs, Toe Type Not Applicable, Black, Fits Shoe Size 13 to 15, Style Number 7550G, Boot Height 20 in, Men's, Metatarsal Guard No, Size 2XL, Waterproof Yes, Upper Material Nylon, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.