Workbrutes 35111G 4 Frigiflex Pvc Overshoes, Xx-Large 13-15, PR
- Mfr # 35111.2X
- Zoro # G2468966
product price:Â
$
22.04
/pr
Key Features
Size
2X-Large
Waterproof
Yes
Gender
Unisex
Puncture Resistant Insole
No
Features
Workwear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 35111.2X
- Zoro #
- G2468966
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Size
- 2X-Large
Details
- Item
- Overshoes
- Waterproof
- Yes
- Gender
- Unisex
- Puncture Resistant Insole
- No
- Features
- Workwear
- Insulated
- No
- Predominant Footwear Color
- Black
Description
Tingley 35111 Workbrutes Pvc Overshoes Are A Black, Hi-Top Work Style That Cover The Work Shoe Up To The Ankle And Contain Cleated Outsoles. These Overshoes Are Injection Molded And Feature A Seamless Construction For 100% Waterproof Protection, And They Contain Frigiflex Pvc Compound For Sustained Flexibility Even With Cold Temperatures. The Uppers Contain Less Material To Reduce Leg Fatigue And There Is Extra Material Added To High Wear Points Of The Boot To Ensure Long Life - Sole, Heel, Toe, And Cleats. The Cleated Outsole Has 46% More Material Than The Slush Molded Competitor And It Self Cleans, Discharging Debris As You Walk, While Also Offering Excellent Traction. Key Interior Entry Points Are Textured For Easy On And Off, As Well As A Heavy Duty Heel Kick-Off For Easy Off. Boots Also Offer Chemical Resistance To Fats, Certain Acids, Hydrocarbons And Caustics. Ideal Applications Include Food Processing, Construction, General Industry, Transportation, And Hazardous Waste Cleanup.,XX-Large (13-15)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.