Workreation Heavyweight Insulated Hoodie, Black, Polyester/Cotton, XL

  • Mfr # S78143.XL

  • Zoro # G805609863


product price:  $104.99
/ea
Sold in multiples of 9 for $944.91
Free Shipping & Returns

Key Features

Color
Black
Material
65% Polyester/35% Cotton Blend
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S78143.XL
Zoro #
G805609863
UPC #
81138011366
Country of Origin
China

Dimensions

Size
XL

Details

Color
Black
Material
65% Polyester/35% Cotton Blend

Description

Workreation heavy weight insulated sweatshirts - offers amazing warmth and comfort in a high quality sweatshirt. features: hooded 65% polyester/35% cotton blend zipper closure 2 pockets 100g quilted sleeves sherpa fleece lined body attachment points for use as liner in sync jacket system product ships on hangers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.