Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Workreation Quilted Insulated Jacket, Size Men's Small, Collared, Black

  • Mfr # J77013.SM

  • Zoro # G304945691


product price: $70.99
/ea
Sold in multiples of 9 for $638.91

Key Features

Gender
Men's
Closure Type
Zipper
Material
210T Polyester
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J77013.SM
Zoro #
G304945691
UPC #
81138011694
Country of Origin
China

Dimensions

Size
Small

Details

Gender
Men's
Closure Type
Zipper
Material
210T Polyester
Color
Black

Description

The black quilted jacket can be worn year round for all season comfort. Black 210t polyester. 180g quilted insulation provides warmth and comfort. Overhead shoulder design for complete freedom of movement. Storm fly front with zipper front closure seals out wind. Front hand warmer pockets with zipper closure. Adjustable elastic draw cord at waist for easy adjustment. Dark color helps conceal dirt. Attachment points for use asliner in sync jacket system. Product ships on hangers.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.