Zoro Homepage

XL Class Class 2 , Zipper front closure 2 Pockets

  • Mfr # V26022.XL

  • Zoro # G804901838


product price: $103.99
/ea
Sold in multiples of 9 for $935.91
Free Shipping & Returns

Key Features

Size
XL
Color
Black/FL Lime
Closure Type
Zipper front closure
ANSI Class
Class 2
Total Number of Pockets
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V26022.XL
Zoro #
G804901838
UPC #
81138011540
Country of Origin
China

Dimensions

Size
XL
Reflective Stripe Width
2 inch

Details

Color
Black/FL Lime
Closure Type
Zipper front closure
ANSI Class
Class 2
Total Number of Pockets
2
Number of Pockets with Closure
2
Number of Outside Pockets
2
ANSI Type
Type R

Description

A one of a kind reversible puffy vest, can be used in the field and off. features: fluorescent yellow-green background material for excellent daytime visibility. 150d polyester on polyurethane. black ripstop 210t nylon on polyurethane. ansi 107 type r class 2 compliant. 2 inch silver reflective tape reflects light for 360 nighttime conspicuity. zipper front closure. 2 handwarmer pockets on each side. 270g quilted lining provides warmth and comfort. dark color helps conceal dirt while reflective piping enhances visibility. tapered back cut for added protection. attachment point for use as a liner with a sync system shell. product ships on hangers.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.