Zoro Homepage

10in. Deluxe Camper-Van Wash Brush

  • Mfr # TI4665

  • Zoro # G103738685


product price: $78.35
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TI4665
Zoro #
G103738685
UPC #
657248146191
Country of Origin
China

Description

  • Deluxe wash brush for use on campers and vans
  • Head has feathered super soft bristles and protective rubber bumpers
  • Strong aluminum flow-through handles which extends to 70"
  • Comfort TPR grip with positive thumb action on/off control valve
  • 10" brush
  • Carded
  • Length: 3.5
  • Width: 42
  • Height: 10
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.