15 deg 11 Gauge Ring Shank Angled Coil Framing Nails - 3.25 in. x 0.12 in. Dia.

  • Mfr # TI1679393

  • Zoro # G409217433


product price:  $83.69
/ea
Free Shipping & Returns

Key Features

Length
3-1/4 in
Penny Size
15D
Gauge
11 ga
Shank Type
Ring
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TI1679393
Zoro #
G409217433
UPC #
769593001763
Country of Origin
China

Dimensions

Length
3-1/4 in
Penny Size
15D

Details

Item
Common Nail
Gauge
11 ga
Shank Type
Ring

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.