Zoro Homepage

16 in. dia. 15 ft. Extra Flexible Ventilation PVC Duct Hose

  • Mfr # TI590659

  • Zoro # G515780746


product price: $414.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TI590659
Zoro #
G515780746
UPC #
723902559888
Country of Origin
China

Description

This XPOWER 15 ft. long ducting hose is a rugged PVC vinyl-coated polyester fabric hose with a black external PVC strip which resists exterior damage when dragging. This hose features a 16 inch. diameter and an integrated spring steel wire support coil which is flexible for expansion compression and angled turns. Great for heating air conditioning dehumidification blower ventilation and exhaust jobs in a variety of industrial residential and construction applications. An optional ducting hose adapter kit 16DHK to connect ducting to the XPOWER X-41ATR X-47ATR and X-48ATR axial fans. Features -Great for heating air conditioning dehumidification blower ventilation and exhaust jobs -Spring steel wire helix resists collapse under negative pressure -Black reinforcement strips covering wire ensure long service life -Adjustable clamp for easy adjustment Specifications - Material: PVC Polyvinyl Chloride - Maximum Pressure: 5 PSI - Dimension: 16in H x 16in W x 180in L - Weight: 14.3 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.