Zoro Homepage

4 in. 90 degrees Aluminum Wall Offset Elbow

  • Mfr # TI335623

  • Zoro # G403920063


product price: $24.35
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TI335623
Zoro #
G403920063
UPC #
661541496235
Country of Origin
China

Description

Offset elbow
  • Close clearance universal dryer vent kit
  • Aluminum
  • Use when outlet pipe in wall protrudes up to 2.5" and cannot be trimmed
  • Length: 4.13
  • Width: 5.5
  • Height: 11.5
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.