Zoro Homepage

43569 4 In. Pvc Snap-In Drain

  • Mfr # TI667477

  • Zoro # G804149476


product price: $39.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TI667477
Zoro #
G804149476
UPC #
747216208164
Country of Origin
China

Description

Features
  • Can be solvent welded or inserted into Schedule 40 DWV pipe, so that the drain pipe can be cut flush with the finished floor.
  • Also suitable for use as a vent stack or air inlet strainer.
  • Material - PVC.
  • Size - 4 in.
  • Item Weight - .27 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.