Zoro Homepage

43793 Pvc Saddle Tee Kit 4 x 3 In.

  • Mfr # TI667481

  • Zoro # G003919917


product price: $53.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TI667481
Zoro #
G003919917
UPC #
747216208317
Country of Origin
China

Description

Features
  • Complete with tee and U-bolts, nuts and washers.
  • Allows tapping of existing DWV lines without cutting pipe.
  • For Use On 4 in. Pipe, 3 in. DWV Outlets
  • Size - 4 x 3 in.
  • Item Weight - 3 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.