Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

50 lbs 3 in. 10D Common Hot-Dipped Galvanized Steel Round Nail

  • Mfr # TI1678880

  • Zoro # G209192992


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Length
3 in
Penny Size
10D
Material
Steel
Finish
Hot Dipped Galvanized
Head Type
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TI1678880
Zoro #
G209192992
UPC #
769593044326
Country of Origin
China

Dimensions

Length
3 in
Penny Size
10D

Details

Item
Common Nail
Material
Steel
Finish
Hot Dipped Galvanized
Head Type
Round

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.