Zoro Homepage

63in. x 18in. Wrecking Bar

  • Mfr # TI81757

  • Zoro # G203773944


product price: $37.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TI81757
Zoro #
G203773944
UPC #
654204334357
Country of Origin
China

Description

  • Used for small wrecking jobs
  • Claw on end removes nails
  • Fully painted
  • .63 x 18"
  • Length: 3.75
  • Width: 18.25
  • Height: 0.75
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.