Zoro Homepage

Air Hammer Kit With Chisels

  • Mfr # TI657795

  • Zoro # G603796352


product price: $209.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TI657795
Zoro #
G603796352
UPC #
661541869565
Country of Origin
China

Description

Features:
  • Power (Joules) - 9.5 joule.
  • Blows per minute - 2300.
  • Cold rivet capacity - 6.4 mm.
  • Bore - 19 mm.
  • Stroke - 89.
  • Chisel rivet set shank - 10.2 mm.
  • Shank - Round.
  • Average air consumption - 177 l/s.
  • Actual air consumption - 708 l/s.
  • Item Weight - 6.2 lbs.
  • Case Quantity - 1.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.