Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

B & K C150TSW02X10 Powder Coated Toe Space Floor Grille White

  • Mfr # TI156220

  • Zoro # G204089143


product price: $21.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TI156220
Zoro #
G204089143
UPC #
654204836974
Country of Origin
China

Description

Features
  • Size : 2" x 10"
  • Model Size Indicates Duct Opening Measurements not Wall Opening Measurements
  • High quality steel components , no plastic
  • High quality powder coated
  • The actual face size is 11.5-inch in width and 3.5-inch in height
Specifications
  • Dimension: 11.5" H x 3.75" W x 0.5" L
  • Weight: 0.6 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.