Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

B & K C150TSW02X12 Toe Space Floor Grille 2 x 12 in.

  • Mfr # TI612970

  • Zoro # G704089407


product price: $31.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TI612970
Zoro #
G704089407
UPC #
654204836998
Country of Origin
China

Description

Features
  • Size : 2" x 12"
  • Durable white gloss powder coated finish
  • Stamped face toe space grille
  • Sturdy all steel construction
  • Wide spread air diffusion
Specifications
  • Dimension: 13.5" H x 3.75" W x 0.5" L
  • Weight: 0.7 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.