Zoro Homepage

Bell & Howell Tac Visor

  • Mfr # TI864950

  • Zoro # G904107581


product price: $35.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TI864950
Zoro #
G904107581
UPC #
753153407300
Country of Origin
China

Description

Features
  • 2 in 1 car visor, see clearly without the glare
  • 2 polarized lenses for use with day time and night time driving
  • Enhances colors, blocks blinding glare without blocking your view
  • Improves optical clarity, light filtering technology
  • Easy to install
Specifications
  • Weight: 4.75 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.