Zoro Homepage

Common Nail, 1-1/4 in L, Steel, Electro Galvanized Finish

  • Mfr # TI1679252

  • Zoro # G609217387


product price: $54.29
/ea

Key Features

Length
1-1/4 in
Material
Steel
Head Type
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TI1679252
Zoro #
G609217387
UPC #
769593037892
Country of Origin
China

Dimensions

Length
1-1/4 in

Details

Item
Common Nail
Material
Steel
Finish
Electro Galvanized
Head Type
Round

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.