Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GRF16112M 16 Gauage 1.05 in. Nail

  • Mfr # TI160352

  • Zoro # G615813023


product price: $19.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TI160352
Zoro #
G615813023
UPC #
654204852295
Country of Origin
China

Description

Features -Material: Steel -Product Type: Finish Nails -Gauge: 16 Ga. -Length: 1-1/2 in. -Finish: Galvanized -Shank Type: Smooth -Number in Package: 1000 -Point Type: Diamond -Fastener Type: Finish

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.