Zoro Homepage

GRF182 2 in. 18 Guage Nails

  • Mfr # TI160353

  • Zoro # G004002564


product price: $39.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TI160353
Zoro #
G004002564
UPC #
654204852349
Country of Origin
China

Details

Item
Pneumatic Nail

Description

Features
  • Material: Steel
  • Product Type: Finish Nails
  • Gauge: 18 Ga.
  • Length: 2 in.
  • Fastener Type: Finish
  • Finish: Electrogalvanized
  • Head Style: T-Shape
  • Number in Package: 5000 pc.
  • Collation Angle: 0 deg.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.