Zoro Homepage

GRL15M 1.25 in. 18 Gauge Galvanized Staple

  • Mfr # TI156621

  • Zoro # G204002562


product price: $29.65
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TI156621
Zoro #
G204002562
UPC #
654204852288
Country of Origin
China

Description

Features
  • Material: Steel
  • Product Type: Staples
  • Gauge: 18 Ga.
  • Length: 1-1/4 in.
  • Finish: Galvanized
  • Number in Package: 1000
  • Point Type: Diamond
  • Fastener Type: Finish
  • Shank Type: Smooth
  • Head Style: Offset

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.