Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GRSP12DZH Full Round Head Framing Nail 3.25 x 0.131 in.

  • Mfr # TI2515977

  • Zoro # G909217377


product price: $84.49
/ea
Free Shipping & Returns

Key Features

Length
1 in
Penny Size
12D
Head Type
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TI2515977
Zoro #
G909217377
UPC #
745704079685
Country of Origin
China

Dimensions

Length
1 in
Penny Size
12D

Details

Item
Common Nail
Head Type
Round

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.