Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pacific Coast Dash Duster

  • Mfr # TI652540

  • Zoro # G403738712


product price: $26.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TI652540
Zoro #
G403738712
UPC #
661541628209
Country of Origin
China

Description

Features
  • Specially treated super soft fibers to lift fine dust and dirt
  • Long handle for extended reach
  • Also works well for the home
  • Simple to use and store
  • The best tool for the job
Specifications
  • Dimension: 4" x 5.5" x 9"
  • Weight: 1.6 oz

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.