Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Welding Red Cable Connectors

  • Mfr # TI140081

  • Zoro # G604107140


product price: $34.85
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TI140081
Zoro #
G604107140
UPC #
654204723588
Country of Origin
China

Description

Solid brass camlock-style cable connectors connect welding cables quickly and easily with a quarter turn.

Features
  • Designed with the female end being recessed to minimizeaccidental shorting
  • Will not slip or disconnect when cable is pulled
  • Color - Red
  • For No. 4 thru No. 1/0 Cable
  • Dimension - 7 x 2 x 4 in.
  • Item Weight - 1 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.