Concrete Patch and Repair, Pail, Almond, TintCrete

  • Mfr # GRA-CT40-121

  • Zoro # G7626367


product price:  $127.99
/ea
Free Shipping & Returns

Key Features

Series
TintCrete
Application
Beams, Columns or Balconies, Bridges, Patch Concrete and Mortar, Resurface Concrete, Warehouse Floors
Size
50 lb.
For Use On Surface Material
Concrete
Color
Almond
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GRA-CT40-121
Zoro #
G7626367
UPC #
-
Country of Origin
United States

Dimensions

Size
50 lb.
Container Size
50 lb
Maximum Thickness
1 1/2 in
Minimum Thickness
0 in

Details

Item
Concrete Patch and Repair
Series
TintCrete
Application
Beams, Columns or Balconies, Bridges, Patch Concrete and Mortar, Resurface Concrete, Warehouse Floors
For Use On Surface Material
Concrete
Color
Almond
Container Type
Pail
Adheres To
Concrete
Functional Cure
3 to 4 hr.
Dry Time
3 to 4 hr.
Coverage
13 sq ft @ 1/2 in
Characteristics
Non-Flammable, Non-Combustable, Dries to A Durable, Hard Finish
Working Time
20 min
Full Cure Time
4 wk
Minimum Application Temperature
40 Degrees F
Maximum Application Temperature
90 Degrees F
Flash Point
Greater than 212 Degrees F
Product Form
Powder
Standards
ACI 503R, ASTM 469-02, ASTM 531-05, ASTM 596-01, ASTM C42, ASTM C666, ASTM C78
Number of Components
1
VOC
0 g/L
Dry Time Recoat
24 hr.
For Use With
Concrete
Starts to Harden
20 to 40 min
Dry Time Tack Free
3 to 4 hr.
Includes
50 lb of Beige Colored High Performance Concrete Patching Mortar
Product Type
Concrete Repair Compound
Base Material
Cement
Cure Type
Ambient
Resistance Properties
Nonshrinking
Maximum Setting Time
20 min
Minimum Traffic Hours
3 hr
Maximum Performance Temperature
70 Degrees F
Maximum Traffic Hours
4 hr
VOC Content+1
0 g/L
Patching Application
Mortars and Patching Cements
Application Temp. Range
40 Degrees to 90 Degrees F
Begins to Harden
30 min.
Container Style
Pail

Description

Concrete Patch and Repair, Product Type Concrete Repair Compound, Base Material Cement, Cure Type Ambient, Resistance Properties Nonshrinking, Product Form Powder, Container Size 50 lb, Container Type Pail, Coverage 13 sq ft @ 1/2 in, Full Cure Time 4 wk, Maximum Crack Width Not Applicable, Maximum Thickness 1 1/2 in, Minimum Thickness 0 in, Maximum Traffic Hours 4 hr, Minimum Traffic Hours 3 hr, Working Time 20 min

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.