Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

50 lb. Concrete Patch and Repair, Black

  • Mfr # GRA-DLC-51

  • Zoro # G5919794


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Size
50 lb. pail
Series
TintCrete
Application
Balconies, Driveway, Parking Garage, Resurface Pitted Concrete, Sidewalks
For Use On Surface Material
Concrete
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRA-DLC-51
Zoro #
G5919794
UPC #
-
Country of Origin
United States

Dimensions

Size
50 lb. pail
Container Size
50 lb
Maximum Thickness
1/4 in
Minimum Thickness
0 in

Details

Item
Concrete Resurfacing, Patch and Repair
Series
TintCrete
Application
Balconies, Driveway, Parking Garage, Resurface Pitted Concrete, Sidewalks
For Use On Surface Material
Concrete
Color
Black
Container Type
Pail
Coverage
50 sq ft @ 1/8 in
Working Time
1 hr
Full Cure Time
4 wk
Minimum Application Temperature
40 Degrees F
Maximum Application Temperature
90 Degrees F
Flash Point
Greater than 212 Degrees F
Product Form
Powder
Standards
ACI 503R, ASTM C42, ASTM C666, ASTM C78
VOC
0 g/L
Characteristics
Dries to A Durable, Hard Finish
Starts to Harden
30 min to 1 hr
Adheres To
Concrete
Includes
50 Lb of Black Colored High Performance Concrete Resurfacing Mortar.
Color Family
Black
Number of Components
1
Product Type
Concrete Resurfacer
Base Material
Cement
Maximum Traffic Hours
8 hr
Cure Type
Ambient
Minimum Traffic Hours
6 hr
Maximum Performance Temperature
70 Degrees F
Maximum Setting Time
1 hr
Practical Square Feet
50 @ 1/8"
Setting Time
1 hr. @ 72 Degrees F
VOC Content+1
0 g/L
Yield Strength
Exceeds 4000 psi
Traffic Hours
6-8 hr. @ 72 Degrees F
Temp. Range
40 Degrees to 90 Degrees F
Container Style
Pail
Patching Application
Resurfacers

Description

Concrete Resurfacing, Patch and Repair, Product Type Concrete Resurfacer, Base Material Cement, Cure Type Ambient, Product Form Powder, Container Size 50 lb, Container Type Pail, Coverage 50 sq ft @ 1/8 in, Full Cure Time 4 wk, Maximum Crack Width Not Applicable, Maximum Thickness 1/4 in, Minimum Thickness 0 in, Maximum Traffic Hours 8 hr, Minimum Traffic Hours 6 hr, Working Time 1 hr, Application Balconies, Driveway, Parking Garage, Resurface Pitted Concrete, Sidewalks, Color Black

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.