Shop TINY TIM TOTES
See all product information
Create Account
Wreath Storage Bag 24in Organizer for Artificial Christmas Wreaths and Garland Holiday Themed Tote
- Mfr # 83-DT5012
- Zoro # G022413434
product price:Â
$
9.39
/ea
Key Features
Length
16 in
Material
Woven Polypropylene, Nylon
Width
12 in
Height
1 in
Color
Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 83-DT5012
- Zoro #
- G022413434
- UPC #
- 610708143949
- Country of Origin
- China
- Material
- Woven Polypropylene, Nylon
- Color
- Red
- Item
- Seasonal Storage
Dimensions
- Length
- 16 in
- Width
- 12 in
- Height
- 1 in
- Size
- 24 in
Description
Cleaning up after the holidays is a snap with the Wreath Storage Bag by Tiny Tim Totes. It's as easy as placing your artificial wreath in the bag, zipping it up, and safely storing it away until next year. This durable oxford woven polypropylene tote is 24-inches in diameter and 7-inches-deep, so you'll have no problem storing wreaths up to 24-inches-wide. This zippered bag features an identification tag for labeling its contents, sturdy nylon handles for portability, and it's also great for storing ornaments, linens or garlands during the off season. IMPORTANT: Tiny Tim Totes is committed to providing the consumer with the absolute best price and value on our entire line of products. NOTE: This is an exclusive product of Tiny Tim Totes and ONLY Christmas Decoration Storage by Tiny Tim Totes are GUARANTEED to be genuine. Avoid buying counterfeit products and transacting with unauthorized sellers.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.