Wreath Storage Bag 36in Organizer for Artificial Christmas Wreaths and Garlands Holiday Themed Tote

  • Mfr # 83-DT5569

  • Zoro # G022413410


product price:  $19.99
/ea

Key Features

Material
Canvas, Nylon
Height
1 in
Length
15 in
Width
11 in
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
83-DT5569
Zoro #
G022413410
UPC #
819732021340
Country of Origin
China

Dimensions

Height
1 in
Length
15 in
Width
11 in

Details

Material
Canvas, Nylon
Color
Red
Item
Seasonal Storage

Description

Cleaning up after the holidays is a snap with the Wreath Storage Bag by Tiny Tim Totes. It's as easy as placing your artificial wreath in the bag, zipping it up, and safely storing it away until next year. This durable oxford canvas tote is 36-inches in diameter and 10-inches-deep, so you'll have no problem storing wreaths up to 36-inches-wide. This zippered bag features an identification tag for labeling its contents, sturdy nylon handles for portability, and it's also great for storing ornaments, linens or garlands during the off season. IMPORTANT: Tiny Tim Totes is committed to providing the consumer with the absolute best price and value on our entire line of products. NOTE: This is an exclusive product of Tiny Tim Totes and ONLY Christmas Decoration Storage by Tiny Tim Totes are GUARANTEED to be genuine. Avoid buying counterfeit products and transacting with unauthorized sellers.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.